Series Information
| Manufacturer Part Number | 1070865 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Inductive Proximity |
| Description | Cylinder sensors, RZT7, RZT7-03ZUS-KW0, Connection type: Cable, 2-wire, Switching output: Reed, Output function: NO, Overrun distance, typ.: 10 mm, Enclosure rating: IP65, IP67, Supply voltage: 5 V AC/DC ... 30 V AC/DC, Electrical wiring: AC/DC 2-wire |
| Nominal Voltage | 12 VAC, 12 VDC, 24 VAC, 24 VDC, 6 VAC, 6 VDC |
| Power Type | AC, DC |
| Connection Type | 2 Meter Cable |
| Output Type | N/O |
| Number of Wires | 2 |
| Composition | Non-Metallic |
| Voltage | 5-30 VAC, 5-30 VDC |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |