Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S01017 Eaton Drives, 9000XE SER DC-DC PWR BOARD KIT,FR/FI9-14
S01017 Eaton Drives, 9000XE SER DC-DC PWR BOARD KIT,FR/FI9-14
Description
9000XE SER DC-DC PWR BOARD KIT,FR/FI9-14
Specifications
Specifications
| Manufacturer |
Eaton |
| Family Series |
Eaton Drives |
| Manufacturer Part Number |
S01017 |
| Description |
Eaton SVX/SPX9000 DC Fan Power Supply, FR/FI9-14, SVX/SPX9000, Used with 9000Xe Series, DC Power board kit |
| Accessory Type |
Power Board |
| Net Weight |
1.53 lbs |
| Gross Weight |
1.725 lbs |