Series Information
| Manufacturer Part Number | S100X220YAJ |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Labels |
| Description | The S100X220YAJ Laser/Inkjet Self-Laminating Label includes a white print-on area and clear overlaminate to protect the legend for easy identification. It is sized specifically for wire and cable applications. Upgrade your cable coding system with |
| Application | Cable & Wire Marking |
| Material Type | Polyester |
| Material Description | Self-Laminating |
| Background Color | White |
| Label Height | 2.2 " |
| Label Width | 1 " |
| Net Weight | 1.21 lbs |
| Gross Weight | 1.5 lbs |