S7J02A-VL050-05

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
S7J02A-VL050-05 Yaskawa Gearmotors, S7J GMTR 5:1 200V 200W ABS
MFG Item Number
S7J02A-VL050-05

S7J02A-VL050-05 Yaskawa Gearmotors, S7J GMTR 5:1 200V 200W ABS

MFG Item Number
S7J02A-VL050-05
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, Series
Item #
S7J02A-VL050-05
S7J GMTR 5:1 200V 200W ABS

Series Information

Specifications

Specifications
Manufacturer Part Number S7J02A-VL050-05
Manufacturer Yaskawa
Family Series Yaskawa Gearmotors
Description S7J GMTR 5:1 200V 200W ABS
Output Speed 1,200 RPM
Ratio 5:1
Nominal Ratio (:1) 5
Nominal Torque 93.8 in-lbs
Output Style Parallel Shaft
Horsepower 1/4 hp
Phase 3
AC Voltage 200 VAC
Nominal Voltage 208 VAC
Enclosure Totally Enclosed Fan Cooled
Bearing Type Needle
Approvals CE, cURus
Net Weight 0 lbs
Gross Weight 0 lbs