S811+V36N3S
Eaton Soft Starters, S811+ Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
S811+V36N3S Eaton Soft Starters, S811+ Series, RVSS 290MM 360A W/OPT INSIDE THE DELTA
MFG Item Number
S811+V36N3S

S811+V36N3S Eaton Soft Starters, S811+ Series, RVSS 290MM 360A W/OPT INSIDE THE DELTA

MFG Item Number
S811+V36N3S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Soft Starters, S811+ Series
Item #
S811+V36N3S
RVSS 290MM 360A W/OPT INSIDE THE DELTA

S811+ Series Information

  • Ranging from 11 to 1000 amps,the S811+ provides an array of built‑in features designed to address the needs of industrial and OEM customers
  • Severe‑duty capable
  • Sophisticated pump algorithm
  • Communication ready‑native Modbus RTU and QC Port with external Ethernet IP/Modbus TCP com modules
  • Advanced monitoring and protection capabilities
  • Engineered to industry standards ULT,CSAT,RoHS,IEC,CE,C‑Tick,CSA elevator duty and CCC
  • Warnings/alarms available to avoid nuisance tripping
  • Streamlined menu structure for programming,easy installation,setup,maintenance and monitoring
  • KW and power factor measurement
  • Cloning feature
Compact,easy to program and easy to install,the S811+ line of soft starters is ideally suited for open,enclosed and motor control center applications.The S811+ provides an easy to use Digital Interface Module allowing users to modify control parameters,enable/disable protections,set communication variables,monitor system parameters such as line voltages and currents,and access the fault queue.

Specifications

Specifications
Manufacturer Part Number S811+V36N3S
Manufacturer Eaton
Product Series S811+
Family Series Eaton Soft Starters, S811+ Series
Description Eaton S811+ soft starter, Non-combination Soft Starter, Frame size 290 mm, 360 A, 600 V, Three-pole
Nominal Load Voltage 208 V, 240 V, 380 V, 480 V, 575 V
Voltage 24 VDC
Nominal Voltage 24 VDC
AC Voltage 200-600 VAC
Current Rating 360 A
Operating Temperature -22-122 °F
Bypass Yes
Capacity 450% for 30 Seconds
Overload Protection Yes
Enclosure No
Connection Type In-Line, Inside the Delta
Approvals CCC, CE, CSA, EN, IEC, UL
Comments Level/Edge Sense,Inline or Inside the Delta wiring configuration
Net Weight 41.4 lbs
Gross Weight 108 lbs