Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SC1010 Wiegmann Enclosures, SURFACE COVER ONLY SC 10X10 CS -GRY
SC1010 Wiegmann Enclosures, SURFACE COVER ONLY SC 10X10 CS -GRY
This item cannot be canceled or returned
Description
SURFACE COVER ONLY SC 10X10 CS -GRY
Specifications
Specifications
| Manufacturer Part Number |
SC1010 |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Enclosures |
| Description |
Surface Cover Only Screw-Cover 10X10 Carbon Steel - Gray |
| Accessory Type |
Cover |
| Material |
Carbon Steel |
| Composition |
Metallic |
| Comments |
Cover 10 x 10 in |
| Net Weight |
2.5 lbs |
| Gross Weight |
2.5 lbs |
SC1010
Wiegmann Enclosures