Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
SDN40-24-480C SolaHD Power Supplies, SDN-C Series, Power Supply, 24VDC, 40A, 3PH, 960W,
MFG Item Number
SDN4024480C
SDN40-24-480C SolaHD Power Supplies, SDN-C Series, Power Supply, 24VDC, 40A, 3PH, 960W,
MFG Item Number
SDN4024480C
Item Number
SDN40-24-480C
This item cannot be canceled or returned
Description
Power Supplies, SDN-C Series
Power Supply, 24VDC, 40A, 3PH, 960W,
Highly Efficient Switching Technology Active Power Factor Correction Patented DIN Rail Mounting Clip Parallel Capability Standard High MTBF The SDN‑C DIN rail power supplies are the next generation of the popular SDN series. These models combine high efficiency and compact size with new visual diagnostic LEDs to offer the most performance available from SolaHD. Essential industrial features such as Sag Immunity, Power Factor Correction, and universal voltage input have been retained in this series. Wide temperature operating range and parallel operation capability make the new SDN‑C units suitable to a variety of industrial applications.
Specifications
Specifications
Manufacturer Part Number
SDN4024480C
Manufacturer
SolaHD
Product Series
SDN-C
Family Series
SolaHD Power Supplies, SDN-C Series
Description
Power Supply, 24VDC, 40A, 3PH, 960W, Switcher, 320-540V 3Ph Input, DIN Mount, 123.3mmHx180mmWx123.17mmD
Power
960 W
Nominal Input Voltage
380 VAC, 480 VAC
AC Voltage
320-540 VAC
Input Frequency
50-60 Hz
Phase
3
Nominal Output Voltage
24 VDC
Output VDC
24-28 VDC
Output Current
40 A
Number of Outputs
1
Mounting
DIN Rail
Enclosed
Yes
Encapsulated
No
Output Voltage Adj.
Yes
Overvoltage Protection
Yes
Overload Protection
Yes
Short Circuit Protection
Yes
Power Factor Correction
Yes
Parallel Operation
Yes
Remote Sensing
No
Remote On/Off Control
No
Operating Temperature
-13-140 °F
Approvals
CE, cULus, cURus, UL508, UL60950
Net Weight
6.3 lbs
Gross Weight
2.7 lbs
SDN40-24-480C
SolaHD Power Supplies, SDN-C Series