Series Information
| Manufacturer Part Number | 1052165 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Encoders |
| Description | Motor feedback systems, SFS/SFM60, SFM60-HLKT4K02, Communication interface: HIPERFACE®, Model: Absolute Multiturn, Type: Stand-alone, Sine/cosine periods per revolution: 1,024, Safety system: no, Mechanical design: Through hollow shaft, Connection type: |
| Resolution (PPR) | 1024 |
| Shaft/Bore Size | 10 mm |
| Shaft Type | Thru-Hollow |
| Termination | 1.5 m Cable |
| Commutating | Yes |
| Sensing | Optical |
| Operating Temperature | -40-115 °C |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |