SFM60-HNAT0K02

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SFM60-HNAT0K02 Sick Encoders, SFM60 Series, 1052147, Motorfeedback
MFG Item Number
1052147

SFM60-HNAT0K02 Sick Encoders, SFM60 Series, 1052147, Motorfeedback

MFG Item Number
1052147
Item Number
SFM60-HNAT0K02
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, SFM60 Series
Item #
SFM60-HNAT0K02
1052147, Motorfeedback

SFM60 Series Information

  • HIPERFACE Communication Interface
  • Mulitturn Design
  • 1024 Sine/Cosine Periods Per Revolution
The SFM60 motor feedback systems use a globally standardized interface. It provides maximum flexibility and reduces installation times ‑ plug & play at its best. The rugged shaft bearing increases the service life and at the same time reduces the servicing and maintenance requirements. It also achieves optimum concentricity and a previously unattainable low level of vibration even at maximum operating speeds.

Specifications

Specifications
Manufacturer Part Number 1052147
Manufacturer Sick
Product Series SFM60
Family Series Sick Encoders, SFM60 Series
Description 1052147, Motorfeedback
Input Power 7-12 VDC
Protocol HIPERFACE
Shaft/Bore Size 1/2 "
Mounting Through Hollow Shaft
Connector M23 12 Pin Radial
Operating Temperature -40-115 °C
Protection Rating IP65
Approvals CE
Net Weight 0.395 lbs
Gross Weight 0.635 lbs