Series Information
| Manufacturer Part Number | SGM7F-1AM7A31 |
|---|---|
| Manufacturer | Yaskawa |
| Family Series | Yaskawa Motors |
| Description | 7F DD MTR 110NM 280MM ABS MULT SIDE |
| Power Rating | 1.73 kW |
| Voltage | 200 VAC |
| Rated Speed | 150 RPM |
| Max Speed | 300 RPM |
| Mounting | Flange |
| Encoder Type | Absolute |
| Encoder Bit Resolution | 24 BIT |
| Peak Torque | 2,921 in-lb |
| Brake | No |
| Protection Rating | IP40, IP42 |
| Shaft Seal | No |
| Inertia | Medium |
| Core Type | Iron Core |
| Excitation | Permanent Magnet |
| Frame Size | 280 mm |
| Approvals | CE, cURus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |