SKM200GB176D

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SKM200GB176D

Semikron Transistors

SKM200GB176D

Semikron Transistors
IGBT 200A 1700V DUAL
Item Number
SKM200GB176D
MFG Item Number
22890700
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transistors, Series
Item #
SKM200GB176D
IGBT 200A 1700V DUAL

Series Information

Specifications

Specifications
Manufacturer Part Number 22890700
Manufacturer Semikron
Family Series Semikron Transistors
Description IGBT 200A 1700V DUAL
Type Dual
Vces 1,700 VDC
Ic 180 A
vges+/- 20 V
Ices Max 0.3 mA
Vge(th) Min/Max 5.2-6.4 V
Width 106.4 mm
Height 30.5 mm
Depth 61.4 mm
Net Weight 0.7165 lbs
Gross Weight 0.7165 lbs