Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
SL7-CB-T-100 Eaton Visual Signaling Devices, STACKLGT 100MM THRD M20 BASE 70MM WIDE
MFG Item Number
SL7-CB-T-100
SL7-CB-T-100 Eaton Visual Signaling Devices, STACKLGT 100MM THRD M20 BASE 70MM WIDE
MFG Item Number
SL7-CB-T-100
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
STACKLGT 100MM THRD M20 BASE 70MM WIDE
Specifications
Specifications
Manufacturer Part Number
SL7-CB-T-100
Manufacturer
Eaton
Family Series
Eaton Visual Signaling Devices
Description
Base Tube Module, SL7, 70 mm, 100 mm tube, Spring-loaded terminals, Horizontal mounting, Used with SL7-L, SL7-BL, SL7-FL, SL7-AP, Black tube, Aluminum tube, .75 in NPT threaded base, 1
Net Weight
0.535 lbs
Gross Weight
0.4 lbs
SL7-CB-T-100
Eaton Visual Signaling Devices