Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SM3000RM2UNTAA Eaton's Tripp Lite series Power Supplies, 3000VA 2250W UPS Smart Rackmount
MFG Item Number
SM3000RM2UNTAA
SM3000RM2UNTAA Eaton's Tripp Lite series Power Supplies, 3000VA 2250W UPS Smart Rackmount
MFG Item Number
SM3000RM2UNTAA
This item cannot be canceled or returned
Description
3000VA 2250W UPS Smart Rackmount
Specifications
Specifications
| Manufacturer Part Number |
SM3000RM2UNTAA |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Power Supplies |
| Description |
3000VA 2250W UPS Smart Rackmount LCD AVR 120V USB SNMP 2U TAA |
| Capacity |
2,250 W |
| Voltage |
120 VAC |
| Nominal Voltage |
120 VAC |
| Phase |
1 |
| Approvals |
CSA, FCC, UL |
| Net Weight |
76.4 lbs |
| Gross Weight |
76.4 lbs |
SM3000RM2UNTAA
Eaton's Tripp Lite series Power Supplies