SM952A124000
Telemecanique Sensors, SuperProx Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SM952A124000 Telemecanique Sensors, SuperProx Series, SUPERPROX DUAL SETPOINT SENSOR
MFG Item Number
SM952A124000

SM952A124000 Telemecanique Sensors, SuperProx Series, SUPERPROX DUAL SETPOINT SENSOR

MFG Item Number
SM952A124000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, SuperProx Series
Item #
SM952A124000
SUPERPROX DUAL SETPOINT SENSOR

SuperProx Series Information

Specifications

Specifications
Manufacturer Part Number SM952A124000
Manufacturer Telemecanique
Product Series SuperProx
Family Series Telemecanique Sensors, SuperProx Series
Description SUPERPROX DUAL SETPOINT SENSOR
Diameter 30 mm
Sensing Range 2-39.4 "
Angle 10 °
DC Voltage 10-28 VDC
Voltage 10-28 VDC
Output Type NPN
Output Function NO
Connection Type 4 Pin M12 Connector
Composition Non-Metallic
Protection Rating IP67
Approvals UL
Net Weight 0 lbs
Gross Weight 0.26 lbs