SMART1500TSU
Eaton's Tripp Lite series Power Supplies, SmartPro Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SMART1500TSU Eaton's Tripp Lite series Power Supplies, SmartPro Series, 1440VA 1200W UPS Smart Tower
MFG Item Number
SMART1500TSU

SMART1500TSU Eaton's Tripp Lite series Power Supplies, SmartPro Series, 1440VA 1200W UPS Smart Tower

MFG Item Number
SMART1500TSU
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, SmartPro Series
Item #
SMART1500TSU
1440VA 1200W UPS Smart Tower

SmartPro Series Information

The SmartPro Series Line‑Interactive Sine Wave UPS provides battery backup and AC power protection against blackouts, brownouts, power surges and line noise that can damage electronics or destroy data. Ideal for backing up data centers, VoIP systems and network closets, the SmartPro switches to battery mode in milliseconds to keep your connected equipment running long enough to save files and shut down safely with no data loss.

Specifications

Specifications
Manufacturer Part Number SMART1500TSU
Manufacturer Eaton's Tripp Lite series
Product Series SmartPro
Family Series Eaton's Tripp Lite series Power Supplies, SmartPro Series
Description 1440VA 1200W UPS Smart Tower Battery Back Up Desktop AVR USB LCD
Volt Amp Capacity (VA) 1,440 VA
Capacity 1,200 W
Voltage 120 VAC
Nominal Voltage 120 VAC
Phase 1
Class Line Interactive
Connection Type Plug-In
Number of Outputs 8
Mounting Stand Alone
Approvals CSA, UL
Net Weight 32.2 lbs
Gross Weight 33.3 lbs