Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SMART2200RM2UL Eaton's Tripp Lite series Power Supplies, 2200VA 1920W UPS Smart Lithium Ion
MFG Item Number
SMART2200RM2UL
SMART2200RM2UL Eaton's Tripp Lite series Power Supplies, 2200VA 1920W UPS Smart Lithium Ion
MFG Item Number
SMART2200RM2UL
This item cannot be canceled or returned
Description
2200VA 1920W UPS Smart Lithium Ion
Specifications
Specifications
| Manufacturer Part Number |
SMART2200RM2UL |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Power Supplies |
| Description |
2200VA 1920W UPS Smart Lithium Ion LiFePO4 LCD USB DB9 2URM |
| Capacity |
1,920 W |
| Voltage |
120 VAC |
| Nominal Voltage |
120 VAC |
| Phase |
1 |
| Approvals |
CSA, FCC, UL |
| Net Weight |
61.1 lbs |
| Gross Weight |
61.1 lbs |
SMART2200RM2UL
Eaton's Tripp Lite series Power Supplies