SMS31

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SMS31

Carlo Gavazzi Safety Relays

SMS31

Carlo Gavazzi Safety Relays
-
MFG Item Number
SMS31
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, Series
Item #
SMS31
-

Series Information

Specifications

Specifications
Manufacturer Part Number SMS31
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Safety Relays
Description -
Application E-Stop, Magnetic Switch, Safety Gates, Safety Limit
Voltage 24 VDC
Termination Screw
Terminal Style Plug-In
Mounting DIN Rail
Approvals CE, ROHS, UL
Net Weight 0.445 lbs
Gross Weight 0.52 lbs