Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Power Supplies
SMX1500LCDT
Eaton's Tripp Lite series Power Supplies
1500VA 900W UPS International Smart
MFG Item Number
SMX1500LCDT
This item cannot be canceled or returned
Description
1500VA 900W UPS International Smart
Specifications
Specifications
| Manufacturer Part Number |
SMX1500LCDT |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Power Supplies |
| Description |
1500VA 900W UPS International Smart LCD Tower AVR 230V USB C13 |
| Capacity |
900 W |
| Voltage |
230 VAC |
| Nominal Voltage |
240 VAC |
| Phase |
1 |
| Approvals |
CE |
| Net Weight |
27.2 lbs |
| Gross Weight |
27.2 lbs |
SMX1500LCDT
Eaton's Tripp Lite series Power Supplies