SMX700HGL
Eaton's Tripp Lite series Power Supplies, SmartPro Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SMX700HGL Eaton's Tripp Lite series Power Supplies, SmartPro Series, 700VA 450W 230V Lithium Ion UPS
MFG Item Number
SMX700HGL

SMX700HGL Eaton's Tripp Lite series Power Supplies, SmartPro Series, 700VA 450W 230V Lithium Ion UPS

MFG Item Number
SMX700HGL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, SmartPro Series
Item #
SMX700HGL
700VA 450W 230V Lithium Ion UPS

SmartPro Series Information

The SmartPro Series Line‑Interactive Sine Wave UPS provides battery backup and AC power protection against blackouts, brownouts, power surges and line noise that can damage electronics or destroy data. Ideal for backing up data centers, VoIP systems and network closets, the SmartPro switches to battery mode in milliseconds to keep your connected equipment running long enough to save files and shut down safely with no data loss.

Specifications

Specifications
Manufacturer Part Number SMX700HGL
Manufacturer Eaton's Tripp Lite series
Product Series SmartPro
Family Series Eaton's Tripp Lite series Power Supplies, SmartPro Series
Description 700VA 450W 230V Lithium Ion UPS Smart Tower Hospital Medical
Volt Amp Capacity (VA) 700 VA
Capacity 450 W
Voltage 230 VAC
Nominal Voltage 240 VAC
Phase 1
Class Line Interactive
Connection Type Plug-In
Number of Outputs 9
Net Weight 42.1 lbs
Gross Weight 35 lbs