Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SPO-125-107A Benshaw Overload Relays, SPO-125-107A
SPO-125-107A Benshaw Overload Relays, SPO-125-107A
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
2102640 |
| Manufacturer |
Benshaw |
| Family Series |
Benshaw Overload Relays |
| Description |
SPO Class 10 Bimetallic Overload Relay (85-125A - Direct Mount to RSC-100 and RSC-125 Contactors) |
| Type |
Bimetallic |
| Current Rating |
85-125 A |
| Poles |
3 |
| Trip Class |
Class 10 |
| Connection Type |
Screw Terminals |
| Approvals |
CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SPO-125-107A
Benshaw Overload Relays