Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SPS415HGULTRA Eaton's Tripp Lite series Power Strips, SPS415HGULTRA
MFG Item Number
SPS415HGULTRA
SPS415HGULTRA Eaton's Tripp Lite series Power Strips, SPS415HGULTRA
MFG Item Number
SPS415HGULTRA
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
SPS415HGULTRA |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Power Strips |
| Description |
Safe-IT UL 60601-1 Medical-Grade Surge Protector for Patient-Care Vicinity, 4x Hospital-Grade Outlets, 15 ft. Cord, Antimicrobial Protection |
| Nominal Input Voltage |
120 VAC |
| Frequency |
60 Hz |
| Output Watts |
1,800 W |
| Number of Outlets |
4 |
| Application |
Hospital/Medical |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SPS415HGULTRA
Eaton's Tripp Lite series Power Strips