SPXC004.HXR

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SPXC004.HXR Littelfuse Fuses, SPXC Series, 1500VDC SOLAR FUSE BULK 100-PACK WITH
MFG Item Number
SPXC004HR

SPXC004.HXR Littelfuse Fuses, SPXC Series, 1500VDC SOLAR FUSE BULK 100-PACK WITH

MFG Item Number
SPXC004HR
Item Number
SPXC004.HXR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, SPXC Series
Item #
SPXC004.HXR
1500VDC SOLAR FUSE BULK 100-PACK WITH

SPXC Series Information

Specifications

Specifications
Manufacturer Part Number SPXC004HR
Manufacturer Littelfuse
Product Series SPXC
Family Series Littelfuse Fuses, SPXC Series
Description 1500VDC SOLAR FUSE BULK 100-PACK WITH LEADS
Fuse Type Solar
Current Rating 4 A
DC Voltage 1,500 VDC
Characteristic General Purpose
Interrupt Rating 50 kA @ 1,000 VDC
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Body Length 2.25 "
Diameter 0.406 "
Length 2.25 "
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs