SRW18US
Eaton's Tripp Lite series Enclosures

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SRW18US Eaton's Tripp Lite series Enclosures, SRW18US
MFG Item Number
SRW18US

SRW18US Eaton's Tripp Lite series Enclosures, SRW18US

MFG Item Number
SRW18US
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
SRW18US
SRW18US

Series Information

Specifications

Specifications
Manufacturer Part Number SRW18US
Manufacturer Eaton's Tripp Lite series
Family Series Eaton's Tripp Lite series Enclosures
Description SmartRack 18U Low-Profile Switch-Depth Wall-Mount Rack Enclosure Cabinet, Hinged Back
Accessory Type Enclosure
Material Steel
Enclosure Wall Mount
Nominal Height 36 "
Nominal Width 24 "
Nominal Depth 22 "
Approvals CSA, EIA, IEC, UL
Net Weight 0 lbs
Gross Weight 0 lbs