SSW900D0255T5E3B

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SSW900D0255T5E3B WEG Electric Soft Starters, Soft Starter
MFG Item Number
SSW900D0255T5E3B

SSW900D0255T5E3B WEG Electric Soft Starters, Soft Starter

MFG Item Number
SSW900D0255T5E3B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Soft Starters, Series
Item #
SSW900D0255T5E3B
Soft Starter

Series Information

Specifications

Specifications
Manufacturer Part Number SSW900D0255T5E3B
Manufacturer WEG Electric
Family Series WEG Electric Soft Starters
Description Soft Starter, 3 Phase, 255 Amp, 230/460/575VAC, 100/200/250hp, Frame D: 13.0H x 8.9W x 11.1D”, Protected Chassis Enclosure, IP00.
Voltage 110-130 VAC
Nominal Voltage 120 VAC
AC Voltage 220-575 VAC
Current Rating 255 A
Operating Temperature 32-131 °F
Bypass Yes
Capacity 300% for 30 Seconds 10 Starts Per Hour
Overload Protection Yes
Enclosure No
Connection Type In-Line, Inside the Delta
Communication CAN, DeviceNet, Ethernet IP, ModBus RTU, Modbus TCP, Profibus, Profinet, RS-485
Protection Rating IP00
Approvals CE, cULus
Net Weight 30.8 lbs
Gross Weight 30.8 lbs