Series Information
| Manufacturer Part Number | STE100 |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Fittings |
| Description | Star Teck Extreme aluminum jacketed cable fitting. Hub size 1 inch. Range over jacket from 0.950 - 1.375 inch. |
| Conduit/Cable Type | Armored Cable, Metal Clad Cable |
| Connection Type | Compression |
| Angle | Straight |
| Trade Size | 1 " |
| Hub Size | 1 " |
| Hub Type | Male NPT Thread |
| Grounding | Yes |
| Insulated Throat | No |
| Jacketed | No |
| Material | Aluminum |
| Composition | Metallic |
| Protection Rating | Indoor, Outdoor |
| NEMA Rating | NEMA 6P |
| Hazardous Location | Yes |
| Approvals | CSA, UL |
| Net Weight | 0.43 lbs |
| Gross Weight | 0.43 lbs |