Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
STL90 Fluke Test Equipment, SHIELDED TEST LEAD SET-STL90
STL90 Fluke Test Equipment, SHIELDED TEST LEAD SET-STL90
This item cannot be canceled or returned
Description
SHIELDED TEST LEAD SET-STL90
Specifications
Specifications
| Manufacturer Part Number |
201233 |
| Manufacturer |
Fluke |
| Family Series |
Fluke Test Equipment |
| Description |
SHIELDED TEST LEAD SET-STL90 |
| Accessory Type |
Lead Set |
| Net Weight |
0 lbs |
| Gross Weight |
0.35 lbs |
STL90
Fluke Test Equipment