Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SU1000RTXLCD2UN Eaton's Tripp Lite series Power Supplies, SmartOnline Series, SU1000RTXLCD2UN
MFG Item Number
SU1000RTXLCD2UN
SU1000RTXLCD2UN Eaton's Tripp Lite series Power Supplies, SmartOnline Series, SU1000RTXLCD2UN
MFG Item Number
SU1000RTXLCD2UN
This item cannot be canceled or returned
Description
Power Supplies, SmartOnline Series
SmartOnline Series Information
- Zero Transfer Time between On‑Line and Battery Mode
- Offers Network‑Grade Protection against Power Failures and Voltage Fluctuations
Specifications
Specifications
| Manufacturer Part Number |
SU1000RTXLCD2UN |
| Manufacturer |
Eaton's Tripp Lite series |
| Product Series |
SmartOnline |
| Family Series |
Eaton's Tripp Lite series Power Supplies, SmartOnline Series |
| Description |
Tripp Lite series SmartOnline 1000VA 900W 120V Double-Conversion UPS - 8 Outlets, Extended Run, Includes Network Card, LCD, USB, DB9, 2U Rack/Tower |
| Volt Amp Capacity (VA) |
1,000 VA |
| Capacity |
900 W |
| Voltage |
120 VAC |
| Nominal Voltage |
120 VAC |
| Phase |
1 |
| Class |
Online |
| Connection Type |
Plug-In |
| Number of Outputs |
6 |
| Mounting |
Rack Mount |
| Approvals |
CSA, UL |
| Net Weight |
29 lbs |
| Gross Weight |
29 lbs |
SU1000RTXLCD2UN
Eaton's Tripp Lite series Power Supplies, SmartOnline Series