Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T-4002-204 Johnson Controls Thermostats, Thermostat Rev Vert F
MFG Item Number
T-4002-204
T-4002-204 Johnson Controls Thermostats, Thermostat Rev Vert F
MFG Item Number
T-4002-204
This item cannot be canceled or returned
Description
- Available in Direct Acting (DIR) and Reverse Acting (REV) Models
- Available in Vertical or Horizontal Model
- Includes Fahrenheit Dial
The T‑4002 Thermostat is a high volume output, single temperature thermostat.
Specifications
Specifications
| Manufacturer Part Number |
T-4002-204 |
| Manufacturer |
Johnson Controls |
| Family Series |
Johnson Controls Thermostats |
| Description |
Thermostat Rev Vert F |
| Temp Setting Range |
55-85 °F |
| Action |
Reverse |
| Setpoints |
Single |
| Number of Pipes |
2 |
| Cover Included |
No |
| Comments |
Vertical Mounting |
| Net Weight |
0.0624 lbs |
| Gross Weight |
0.4 lbs |
T-4002-204
Johnson Controls Thermostats