Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T-4054-1 Johnson Controls Thermostats, T-4054 Energy Manager Thermostat Series, Htg-Clg. Rm. Stat. D.A.
T-4054-1 Johnson Controls Thermostats, T-4054 Energy Manager Thermostat Series, Htg-Clg. Rm. Stat. D.A.
This item cannot be canceled or returned
Description
Thermostats, T-4054 Energy Manager Thermostat Series
T-4054 Energy Manager Thermostat Series Information
Specifications
Specifications
| Manufacturer Part Number |
T-4054-1 |
| Manufacturer |
Johnson Controls |
| Product Series |
T-4054 Energy Manager Thermostat |
| Family Series |
Johnson Controls Thermostats, T-4054 Energy Manager Thermostat Series |
| Description |
Htg-Clg. Rm. Stat. D.A. |
| Temp Setting Range |
55-85 °F |
| Action |
Direct |
| Setpoints |
Heating/Cooling |
| Number of Pipes |
2 |
| Cover Included |
No |
| Net Weight |
0.0624 lbs |
| Gross Weight |
0.4 lbs |
T-4054-1
Johnson Controls Thermostats, T-4054 Energy Manager Thermostat Series