T-4506-204

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
T-4506-204 Johnson Controls Thermostats, Stat W/O Sw Dir Vert F
MFG Item Number
T-4506-204

T-4506-204 Johnson Controls Thermostats, Stat W/O Sw Dir Vert F

MFG Item Number
T-4506-204
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermostats, Series
Item #
T-4506-204
Stat W/O Sw Dir Vert F

Series Information

  • Available with Optional Manual Indexing Switch That Permits You to Restore the Day Temperature of the Individual Thermostat without Affecting the Other System Thermostats
  • Indexing Switch Can Be Unlatched Manually or Will Automatically Reset with the Day Cycle
  • Available in Direct Acting (DIR) and Reverse Acting (REV) Models
  • Direct Acting Available in Vertical or Horizontal Model
  • Reverse Acting Available in Horizontal Model
  • Includes Fahrenheit Dial
The T‑4506 Thermostat is a high volume output, dual temperature, dual dial thermostat. The T‑4506 provides individual day and night, or two set point temperature control.

Specifications

Specifications
Manufacturer Part Number T-4506-204
Manufacturer Johnson Controls
Family Series Johnson Controls Thermostats
Description Stat W/O Sw Dir Vert F
Temp Setting Range 55-85 °F
Action Direct
Setpoints Day/Night
Number of Pipes 2
Cover Included No
Comments Vertical Mounting
Net Weight 0.0624 lbs
Gross Weight 0.4 lbs