T-4752-201
Johnson Controls Thermostats, T-4752 Heating-Cooling Thermostat Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
T-4752-201 Johnson Controls Thermostats, T-4752 Heating-Cooling Thermostat Series, Stat H-C 15 Dir Horz F; With Single
MFG Item Number
T-4752-201

T-4752-201 Johnson Controls Thermostats, T-4752 Heating-Cooling Thermostat Series, Stat H-C 15 Dir Horz F; With Single

MFG Item Number
T-4752-201
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermostats, T-4752 Heating-Cooling Thermostat Series
Item #
T-4752-201
Stat H-C 15 Dir Horz F; With Single

T-4752 Heating-Cooling Thermostat Series Information

  • Available in Vertical or Horizontal Model
  • Includes Fahrenheit Dial
The T‑4752 Thermostat is a high volume output, heating‑cooling thermostat. Provides automatic changeover between Direct Acting (DIR) and Reverse Acting (REV) when supply pressure changes from 15 to 20 psig (105 to 40 kPa).

Specifications

Specifications
Manufacturer Part Number T-4752-201
Manufacturer Johnson Controls
Product Series T-4752 Heating-Cooling Thermostat
Family Series Johnson Controls Thermostats, T-4752 Heating-Cooling Thermostat Series
Description Stat H-C 15 Dir Horz F; With Single Dial
Temp Setting Range 55-85 °F
Action Direct Cooling, Reverse Heating
Setpoints Heating/Cooling
Number of Pipes 2
Cover Included No
Comments Horizontal Mounting
Net Weight 0.0624 lbs
Gross Weight 0.45 lbs