T775U2006/U
Honeywell Controllers, T775 Series 2000 Special Standalone Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
T775U2006/U Honeywell Controllers, T775 Series 2000 Special Standalone Series, ELECTRONIC REMOTE UNIVERSAL
MFG Item Number
T775U2006/U

T775U2006/U Honeywell Controllers, T775 Series 2000 Special Standalone Series, ELECTRONIC REMOTE UNIVERSAL

MFG Item Number
T775U2006/U
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Controllers, T775 Series 2000 Special Standalone Series
Item #
T775U2006/U
ELECTRONIC REMOTE UNIVERSAL

T775 Series 2000 Special Standalone Series Information

  • Provide Very Fast or Very Fast Response Times On Modulating Outputs by Adjusting the Integral and Derivative Times (PI or PID)
  • Save Time on Installations with the Easy‑to‑Use Graphical Interface, Large Display, and the Intuitive Programming
  • Special Expansion Model (T775S) For Staging Up To 12 Relays with Two Setpoints (Each T775S Provides 4 Relays)
  • Use the Time Clock Scheduler or Digital Input to Control the Setback and Disable Output Options to Help Save Energy
  • Support for Digital Output Alarm on the T775P Configurable Based On Minimum, Maximum, or Differential Temperature
  • Use the T775L and T775P to Stage Up to 12 Relays (With Optional T775S) From Two Independent Heat or Cool Setpoints
  • Eliminate the Need for a Separate Time Delay Device and Protect Equipment with the Minimum Off Time Option
  • Special Staged Sequencing Model (T775L) For Sequence Staging Of Relays with One or Two Setpoints
  • Universal Model (T775U) Can Control Pressure, Humidity, or Any Variable Analog Input
  • Configure Models with Reset in a Few Easy Steps
  • Special Boiler Model (T775P) For Boiler Control
The T775 electronic remote temperature controllers are the next generation of commercial and agricultural controls capable of remote sensing of temperature, humidity, pressure, etc., and providing switched and/or proportional outputs to various types of loads.


Specifications

Specifications
Manufacturer Part Number T775U2006/U
Manufacturer Honeywell
Product Series T775 Series 2000 Special Standalone
Family Series Honeywell Controllers, T775 Series 2000 Special Standalone Series
Description ELECTRONIC REMOTE UNIVERSAL
AC Voltage 120 V, 24 V, 240 V
Output 0-10 VDC, 2 SPDT, 2-10 VDC, 4-20 mA, Series 90
Setpoint Temp Range -40-248 °F
Differential Temperature 1-150 °F
Sensor Element PTC
Approvals C-TICK, cUL, UL
Comments Universal Controller
Net Weight 1.915 lbs
Gross Weight 2.43 lbs