TB-4M8M-4-0.3-BSM14

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
TB-4M8M-4-0.3-BSM14 Turck Process Control, Junction Box
MFG Item Number
UX09873

TB-4M8M-4-0.3-BSM14 Turck Process Control, Junction Box

MFG Item Number
UX09873
Item Number
TB-4M8M-4-0.3-BSM14
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Control, Series
Item #
TB-4M8M-4-0.3-BSM14
Junction Box

Series Information

Specifications

Specifications
Manufacturer Part Number UX09873
Manufacturer Turck
Family Series Turck Process Control
Description Junction Box
Type Actuator Box
Design Sensor Box
Nominal Voltage 24 VDC
Electrical Connection M8 Plug Connector
Connection M8
Net Weight 0 lbs
Gross Weight 0.3 lbs