TBDP-L2-16DXP

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
TBDP-L2-16DXP Turck I/O Modules, TBDP Series, I/O
MFG Item Number
6814004

TBDP-L2-16DXP Turck I/O Modules, TBDP Series, I/O

MFG Item Number
6814004
Item Number
TBDP-L2-16DXP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, TBDP Series
Item #
TBDP-L2-16DXP
I/O

TBDP Series Information


Specifications

Specifications
Manufacturer Part Number 6814004
Manufacturer Turck
Product Series TBDP
Family Series Turck I/O Modules, TBDP Series
Description I/O
Communication PROFIBUS-DP
Signal Type Digital Input, Digital Input/Output, Digital Output
Connection Type M12
Device Type Compact Station, I/O Module
Ambient Temperature -40-158 °F
Protection Rating IP65, IP67, IP69K
Approvals CE, cULus
Net Weight 1.435 lbs
Gross Weight 1.435 lbs