TE-205-F-3
MAMAC Systems HVAC Sensors, TE205-F Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
TE-205-F-3 MAMAC Systems HVAC Sensors, TE205-F Series, Outdoor RTD Temp Sensor, Diecast,
MFG Item Number
TE-205-F-3-MAMA

TE-205-F-3 MAMAC Systems HVAC Sensors, TE205-F Series, Outdoor RTD Temp Sensor, Diecast,

MFG Item Number
TE-205-F-3-MAMA
Item Number
TE-205-F-3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, TE205-F Series
Item #
TE-205-F-3
Outdoor RTD Temp Sensor, Diecast,

TE205-F Series Information


Specifications

Specifications
Manufacturer Part Number TE-205-F-3-MAMA
Manufacturer MAMAC Systems
Product Series TE205-F
Family Series MAMAC Systems HVAC Sensors, TE205-F Series
Description Outdoor RTD Temp Sensor, Diecast, 1K ohm Platinum RTD
Application Outdoor
Output 1 kOhm RTD
Humidity Sensor No
Operating Temperature -40-210 °F, -40-100 °C
Function Temperature
Display No Display
Override No
Set Point No
Approvals CE
Net Weight 0.36 lbs
Gross Weight 0.355 lbs