TE-68NT-0N00S
Johnson Controls HVAC Sensors, TE-6800 Sensors Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
TE-68NT-0N00S Johnson Controls HVAC Sensors, TE-6800 Sensors Series, Wall Temp Sensor 1K Ni; Wall Mount
MFG Item Number
TE-68NT-0N00S

TE-68NT-0N00S Johnson Controls HVAC Sensors, TE-6800 Sensors Series, Wall Temp Sensor 1K Ni; Wall Mount

MFG Item Number
TE-68NT-0N00S
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, TE-6800 Sensors Series
Item #
TE-68NT-0N00S
Wall Temp Sensor 1K Ni; Wall Mount

TE-6800 Sensors Series Information


Specifications

Specifications
Manufacturer Part Number TE-68NT-0N00S
Manufacturer Johnson Controls
Product Series TE-6800 Sensors
Family Series Johnson Controls HVAC Sensors, TE-6800 Sensors Series
Description Wall Temp Sensor 1K Ni; Wall Mount Temperature Sensor;1K Ohm Nickel
Application Indoor
Output 1 kOhm Nickel RTD
Operating Temperature 32-131 °F
Function Temperature
Display LED Indicator
Override Yes
Set Point No
Approvals CE, UL
Comments Terminal Block Connection
Net Weight 0.165 lbs
Gross Weight 0.34 lbs