Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MAMAC Systems HVAC Sensors, TE701 Series
TE-701-A-7-A
MAMAC Systems HVAC Sensors, TE701 Series
Duct Temp Sensor, Flange Mount, 6in
MFG Item Number
TE-701-A-7-A-MAMA
This item cannot be canceled or returned
Description
HVAC Sensors, TE701 Series
Duct Temp Sensor, Flange Mount, 6in
Specifications
Specifications
| Manufacturer Part Number |
TE-701-A-7-A-MAMA |
| Manufacturer |
MAMAC Systems |
| Product Series |
TE701 |
| Family Series |
MAMAC Systems HVAC Sensors, TE701 Series |
| Description |
Duct Temp Sensor, Flange Mount, 6in Wire Leads, 10K ohm NTC Thermistor(TypeIII), 4in Probe |
| Application |
Duct |
| Output |
10 kOhm NTC |
| Humidity Sensor |
No |
| Operating Temperature |
-40-210 °F, -40-100 °C |
| Probe Length |
4 " |
| Function |
Temperature |
| Display |
No Display |
| Override |
No |
| Set Point |
No |
| Approvals |
CE |
| Comments |
4 inch Probe |
| Net Weight |
0.045 lbs |
| Gross Weight |
0.05 lbs |
TE-701-A-7-A
MAMAC Systems HVAC Sensors, TE701 Series