TE-702-A-17-D
MAMAC Systems HVAC Sensors, TE702 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
TE-702-A-17-D MAMAC Systems HVAC Sensors, TE702 Series, Duct Temp Sensor, Polycarb, 20K ohm
MFG Item Number
TE-702-A-17-D-MAMA

TE-702-A-17-D MAMAC Systems HVAC Sensors, TE702 Series, Duct Temp Sensor, Polycarb, 20K ohm

MFG Item Number
TE-702-A-17-D-MAMA
Item Number
TE-702-A-17-D
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, TE702 Series
Item #
TE-702-A-17-D
Duct Temp Sensor, Polycarb, 20K ohm

TE702 Series Information


Specifications

Specifications
Manufacturer Part Number TE-702-A-17-D-MAMA
Manufacturer MAMAC Systems
Product Series TE702
Family Series MAMAC Systems HVAC Sensors, TE702 Series
Description Duct Temp Sensor, Polycarb, 20K ohm NTC Thermistor, 12in Probe
Application Duct
Output 20 kOhm NTC
Humidity Sensor No
Operating Temperature -40-210 °F, -40-100 °C
Probe Length 1 '
Function Temperature
Display No Display
Override No
Set Point No
Approvals CE
Comments 12 inch Probe
Net Weight 0.2 lbs
Gross Weight 0.36 lbs