TE200AS24
Greystone Energy Systems HVAC Sensors, TE200 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
TE200AS24 Greystone Energy Systems HVAC Sensors, TE200 Series, Temperature Sensor, Stainless plate
MFG Item Number
TE200AS24

TE200AS24 Greystone Energy Systems HVAC Sensors, TE200 Series, Temperature Sensor, Stainless plate

MFG Item Number
TE200AS24
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, TE200 Series
Item #
TE200AS24
Temperature Sensor, Stainless plate

TE200 Series Information

  • Thermistor or Precision RTD
  • Various configurations available
  • Selection of enclosures
  • Custom laser etching available

Specifications

Specifications
Manufacturer Part Number TE200AS24
Manufacturer Greystone Energy Systems
Product Series TE200
Family Series Greystone Energy Systems HVAC Sensors, TE200 Series
Description Temperature Sensor, Stainless plate / surface, 10,000 ohm type 2 thermistor
Application Indoor
Operating Temperature -4-122 °F
Function Temperature
Display No Display
Override Yes
Set Point Yes
Approvals CE
Net Weight 0.12 lbs
Gross Weight 0.19 lbs