TFCHR00
Veris Industries HVAC Sensors, T Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
TFCHR00 Veris Industries HVAC Sensors, T Series, Temp,Duct w/Mtg Box,6 in,10k T3
MFG Item Number
TFCHR00

TFCHR00 Veris Industries HVAC Sensors, T Series, Temp,Duct w/Mtg Box,6 in,10k T3

MFG Item Number
TFCHR00
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, T Series
Item #
TFCHR00
Temp,Duct w/Mtg Box,6 in,10k T3

T Series Information

  • Cost effective
  • No calibration
  • Corrosion resistant stainless steel probe design
APPLICATIONS:
  • Duct systems
  • Industrial
Duct mount temperature sensors from Veris are pre‑calibrated and housed in sturdy stainless steel probes.The devices are easy to install,durable,and highly accurate.

Specifications

Specifications
Manufacturer Part Number TFCHR00
Manufacturer Veris Industries
Product Series T
Family Series Veris Industries HVAC Sensors, T Series
Description Temp,Duct w/Mtg Box,6 in,10k T3
Application Duct
Probe Length 6 "
Function Temperature
Display No Display
Override No
Set Point No
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs