Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TFT-15 Sealmaster Bearings, TFT Series, 0.938 Inch, Two Bolt Flange Bearing
TFT-15 Sealmaster Bearings, TFT Series, 0.938 Inch, Two Bolt Flange Bearing
This item cannot be canceled or returned
Description
0.938 Inch, Two Bolt Flange Bearing
- Ductile Iron Two Bolt Flange Housing
- Contact Optional Seal
- Ball Rolling Elements
- Concentric Lock
Specifications
Specifications
| Manufacturer Part Number |
726945 |
| Manufacturer |
Sealmaster |
| Product Series |
TFT |
| Family Series |
Sealmaster Bearings, TFT Series |
| Description |
0.938 Inch, Two Bolt Flange Bearing |
| Bearing Type |
Two Bolt Flange |
| Seal Type |
Felt Labyrinth Seal |
| Locking |
Set Screw |
| Shaft Diameter |
0.938 " |
| Shaft Range |
0.5-0.99 |
| Material |
Cast Iron |
| Insert Material |
52100 Steel, Black Oxide |
| Net Weight |
1.17 lbs |
| Gross Weight |
1.23 lbs |
TFT-15
Sealmaster Bearings, TFT Series