THQL2130GFT
GE Circuit Breakers, Q-Line Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
THQL2130GFT GE Circuit Breakers, Q-Line Series, THQL 2P 120/240V 30A GFCI SELF-TEST
MFG Item Number
THQL2130GFT

THQL2130GFT GE Circuit Breakers, Q-Line Series, THQL 2P 120/240V 30A GFCI SELF-TEST

MFG Item Number
THQL2130GFT
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Q-Line Series
Item #
THQL2130GFT
THQL 2P 120/240V 30A GFCI SELF-TEST

Q-Line Series Information

  • Suitable for switching 120 VAC fluorescent lighting loads
  • Suitable for mounting on standard 35mm DIN Rail
  • UL listed as SWD (switching duty) rated
  • Solid or stranded for 14‑10 AWG
  • UL listed HACR

Specifications

Specifications
Manufacturer Part Number THQL2130GFT
Manufacturer GE
Product Series Q-Line
Family Series GE Circuit Breakers, Q-Line Series
Description Ground fault circuit interrupter GFCI breakers provide protection of receptacles located in the outdoors, in bathrooms, garages and spa areas. This applies to not only to new construction, but also to existing homes. When an electrical outlet is
Poles 2
Current Rating 30 A
Max Voltage 240 VAC
Gross Weight 0.479 lbs
Net Weight 0.479 lbs