THT Series Information
| Manufacturer Part Number | 62358 |
|---|---|
| Manufacturer | Brady |
| Product Series | THT |
| Family Series | Brady Labels, THT Series |
| Description | Nylon Cloth Labels 0.5 in H x 0.9 in W x 0.5 in Dia White 3000/RL |
| Application | Faceplate Label |
| Material Type | Nylon |
| Material Description | Cloth |
| Adhesive | Yes |
| Finish | Matte |
| Background Color | White |
| Special Properties | Halogen Free |
| Special Environment Type | Autoclave, Freezer, Liquid Nitrogen |
| Label Width | 0.5 " |
| Label Height | 0.9 " |
| Recommended Printer(s) | 200MVP PLUS, 300MVP PLUS, 300X-PLUS II, 360X-PLUS II, 600X-PLUS II, BBP81, Brady 1244, Brady 1344, Brady IP |
| Approvals | UL |
| Net Weight | 0.86 lbs |
| Gross Weight | 0.88 lbs |