Series Information
| Manufacturer Part Number | 121023 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | Polypropylene Autoclave and Liq Nitro Lbls 0.6 in H x 1.3 in W White 2000/RL |
| Application | Faceplate Label |
| Material Type | Polypropylene |
| Adhesive | Yes |
| Background Color | White |
| Special Properties | Chemical-Resistant |
| Special Environment Type | Temperature Range: -112-158 °F |
| Label Width | 0.6 " |
| Label Height | 1.3 " |
| Recommended Printer(s) | BBP11, BBP12, Brady 1244, Brady 1344 |
| Approvals | ASTM |
| Net Weight | 0.22 lbs |
| Gross Weight | 0.0322 lbs |