Series Information
| Manufacturer Part Number | 1090608 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Sensors |
| Description | LiDAR sensors, TiM, TIM361S-2134101, Integrated application: Protective field evaluation with flexible fields, Measurement principle: HDDM, Working range: 0.05 m ... 10 m, > 90% remission, Angular resolution: 0.33°, Number of field sets: 16, Enclosure r |
| Voltage | 9-28 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Number of Inputs/Outputs | 3, 4 |
| Interface Type | USB |
| Connection Type | 12 Pin M12 Connector, 4 Pin M12 Connector |
| Protection Rating | IP67 |
| Operating Temperature | 14-122 °F |
| Approvals | CE, TUV |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |