Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TIS2-A653-2M-RS5.3T Turck Cordsets, Connector, Valve Plug
TIS2-A653-2M-RS5.3T Turck Cordsets, Connector, Valve Plug
Item Number
TIS2-A653-2M-RS5.3T
This item cannot be canceled or returned
Description
Item #
TIS2-A653-2M-RS5.3T
Specifications
Specifications
| Manufacturer Part Number |
U-70026 |
| Manufacturer |
Turck |
| Family Series |
Turck Cordsets |
| Description |
Connector, Valve Plug |
| Connection Type |
(1) Right Angle Form I (11 mm) Connector |
| Connection Description |
(1) Right Angle Form I (11 mm) Valve Plug to 5-Pin M12 Male |
| Number of Connections |
3 |
| Number of Wires |
3 |
| Max Voltage |
220 VAC, 220 VDC |
| Current Rating |
4 A |
| Protection Rating |
IP67 |
| Length |
2 m |
| Cable Type |
PVC |
| Color |
Gray |
| Operating Temperature |
-40-105 °C |
| Status Indicator |
None |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0.4 lbs |
TIS2-A653-2M-RS5.3T
Turck Cordsets