TLM615NCRA
Eaton's Tripp Lite series Power Strips, Home/Office Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TLM615NCRA Eaton's Tripp Lite series Power Strips, Home/Office Series, 6 outlets 15ft. cord Metal-receptacle

MFG Item Number
TLM615NCRA

TLM615NCRA Eaton's Tripp Lite series Power Strips, Home/Office Series, 6 outlets 15ft. cord Metal-receptacle

MFG Item Number
TLM615NCRA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Strips, Home/Office Series
Item #
TLM615NCRA
6 outlets 15ft. cord Metal-receptacle

Home/Office Series Information

  • Up to 10 Outlets
  • Illuminated On/Off Switch
  • Rugged Metal Case
  • Up to 15 ft Long Power Cord
  • RoHS Compliant
Tripp Lites Home/Office series of power strips offers reliable, convenient and cost‑effective power distribution for appliances, power tool, lighting and other electrical equipment. Multi‑outlet strip reduces cable clutter and enables the connection of multiple electrical devices to a single AC wall socket. Features rugged metal case to stand up to the most demanding environments, illuminated power switch with transparent cover to prevent accidental shutoff.

Specifications

Specifications
Manufacturer Part Number TLM615NCRA
Manufacturer Eaton's Tripp Lite series
Product Series Home/Office
Family Series Eaton's Tripp Lite series Power Strips, Home/Office Series
Description 6 outlets 15ft. cord Metal-receptacle series, turned 90 degrees, master switch pilot light
Nominal Input Voltage 120 VAC
Type Power Strip
Frequency 50 Hz, 60 Hz
Output Watts 1,800 W
Circuit Breaker 15 A
Number of Outlets 6
Telephone Protection No
Cable Protection No
Network Protection No
EMI/RFI Filtering No
Application Home/Office
Material Metal
Length 15 '
Approvals CSA, cUL
Net Weight 3 lbs
Gross Weight 3 lbs