Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TLP1208SAT Eaton's Tripp Lite series Power Strips, Surge Protector 120V 12 Outlet RJ11
MFG Item Number
TLP1208SAT
TLP1208SAT Eaton's Tripp Lite series Power Strips, Surge Protector 120V 12 Outlet RJ11
MFG Item Number
TLP1208SAT
This item cannot be canceled or returned
Description
Surge Protector 120V 12 Outlet RJ11
Specifications
Specifications
| Manufacturer Part Number |
TLP1208SAT |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Power Strips |
| Description |
Surge Protector 120V 12 Outlet RJ11 RJ45 Coax 8ft Crd 2880 Joule |
| Nominal Input Voltage |
120 VAC |
| Frequency |
50 Hz, 60 Hz |
| Output Watts |
1,800 W |
| Number of Outlets |
12 |
| Application |
Computer Networks, Home/Office |
| Approvals |
IEEE |
| Net Weight |
2.93 lbs |
| Gross Weight |
2.93 lbs |
TLP1208SAT
Eaton's Tripp Lite series Power Strips