Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TLP606RNET Eaton's Tripp Lite series Power Strips, Surge Protector 120V 6 Outlet
MFG Item Number
TLP606RNET
TLP606RNET Eaton's Tripp Lite series Power Strips, Surge Protector 120V 6 Outlet
MFG Item Number
TLP606RNET
This item cannot be canceled or returned
Description
Surge Protector 120V 6 Outlet
Specifications
Specifications
| Manufacturer Part Number |
TLP606RNET |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Power Strips |
| Description |
Surge Protector 120V 6 Outlet Rotating RJ11 Coax 6ft Cord |
| Nominal Input Voltage |
120 VAC |
| Frequency |
60 Hz |
| Output Watts |
1,800 W |
| Number of Outlets |
6 |
| Application |
Home/Office |
| Net Weight |
2.3 lbs |
| Gross Weight |
2.3 lbs |
TLP606RNET
Eaton's Tripp Lite series Power Strips