Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TLP808TELTAA Eaton's Tripp Lite series Power Strips, TAA Compliant Protect It! Surge 8
MFG Item Number
TLP808TELTAA
TLP808TELTAA Eaton's Tripp Lite series Power Strips, TAA Compliant Protect It! Surge 8
MFG Item Number
TLP808TELTAA
This item cannot be canceled or returned
Description
TAA Compliant Protect It! Surge 8
Specifications
Specifications
| Manufacturer Part Number |
TLP808TELTAA |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Power Strips |
| Description |
TAA Compliant Protect It! Surge 8 outlets 8ft Cord 2820 Joules |
| Nominal Input Voltage |
120 VAC |
| Frequency |
60 Hz |
| Output Watts |
1,800 W |
| Number of Outlets |
8 |
| Application |
Home/Office |
| Approvals |
IEEE |
| Net Weight |
2.11 lbs |
| Gross Weight |
2.11 lbs |
TLP808TELTAA
Eaton's Tripp Lite series Power Strips